Shop All Plate Casters
Zoro Select
Plt Cstr, Kngpnlss Swvl, Poly, 8", 1500 lb
Mfr # S-ZFHS-8DB-4SL-FB
Zoro # G9261152
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S-ZFHS-8DB-4SL-FB
- Zoro # G9261152
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Kingpinless Swivel, Plte Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 1t (WBH01)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J041)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Swivel (P2S-R025G-P-SB)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21R-URP060R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- Zoro Select Plate Casters