Zoro Select

PlsticRod, GaroliteG10, 3/16"Di, 1ftL, Yellw


product price: $10.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rod
  • Material G-10 Garolite
  • Color Yellow
  • Plastic Length 1 ft.
  • Diameter 3/16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Length 1 ft.
Diameter 3/16"
Diameter Tolerance (-0.001" - +0.001")
Length Tolerance Oversized
Plastic Length Tolerance Oversized/-1.000 in
Length 1 ft
Nominal Size 3/16 in dia x 1 ft L
Plastic Diameter 3/16 in
Plastic Diameter Tolerance +0.006/-0.004 in
Overall Length 12 in

Description

G-10 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 3/16 in, Overall Length 12 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Density 0.065 lb/cu in, Diameter Tolerance +0.006/-0.004 in, Standards UL 94-HB, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.