Shop All Composite Sheets
Zoro Select
PlstcSht, GaroXX, 24"x24", 0.1875"T, Brw, Opq
Mfr # BULK-CS-GXX-17
Zoro # G7872372
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Plastic Material Garolite XX
- Backing Type Plain
- Plastic Thickness 0.1875 in
- Material Garolite XX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GXX-17
- Zoro # G7872372
- UPC # 193005916091
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Overall Length | 24 in |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Length 24 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Density 0.049 lb/cu in, Standards UL 94 HB, Impact Strength 0.6 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Fair, Friction Rating Not Rated, Grade XX, Hardness Rockwell M110, Impact Strength Rating Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-ACR-16)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83062)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- ZORO SELECT PlstcSht, GaroltG10, 12"x12", 0.5"T, Ylw, Opq (BULK-CS-GG10-46)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- Zoro Select Composite Sheets