Shop All Composite Sheets
Zoro Select
PlstcSht, GaroG7, 6"x6", 0.125"T, OffWht, Opq
Mfr # BULK-CS-GG7-55
Zoro # G7916454
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GG7-55
- Zoro # G7916454
- UPC # 193005924638
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Nominal Size | 6 in W x 6 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 6 in |
Description
G-7 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Off-White, Clarity Opaque, Overall Length 6 in, Tensile Strength 18,000 psi, Maximum Temperature 420 Degrees F, Minimum Temperature 0 Degrees F, Density 0.064 lb/cu in, Standards UL 94 V-0, Impact Strength 6.5 ft-lb/in, Hardness Rating Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-7, Hardness Rockwell M100, Impact Strength Rating Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Wedge Shims, Flexible, White, PK200 (48805)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69607104)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1101_36_0)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT Gasket Sheet, 3/500" Thick, 12" L, 12" W (BULK-PLF-1)
- ZORO SELECT PlstcSht, GaroG10, 36"x48", 0.125"T, Ylw, Opq (BULK-CS-GG10-185)
- ZORO SELECT Sheet, GaroG7, 12"x12", 0.03125"T, OffWh, Opq (BULK-CS-GG7-40)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- Zoro Select Composite Sheets