Shop All Composite Sheets
Zoro Select
PlstcSht, GaroG10, 12"x12", 0.375"T, Ylw, Opq
Mfr # BULK-CS-GG10-45
Zoro # G7915720
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Plastic Material Garolite G-10
- Backing Type Plain
- Plastic Thickness 0.375 in
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GG10-45
- Zoro # G7915720
- UPC # 193005920456
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Overall Length | 12 in |
Description
G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 12 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Density 0.065 lb/cu in, Standards UL 94 HB, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10, Hardness Rockwell M110, Impact Strength Rating Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PC-624)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 40A (BULK-RS-S40-28)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7127_24_48)
- ZORO SELECT Rod, Copper, 110, 1 Dia x 1 Ft L (CURD00809)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- ZORO SELECT PlstcSht, GaroliteCE, 6"x6", 0.25"T, Brw, Opq (BULK-CS-GCE-57)
- ZORO SELECT PlstcSht, GaroltG10, 12"x12", 0.5"T, Ylw, Opq (BULK-CS-GG10-46)
- ZORO SELECT Sheet, GarG10FR4, 36"x48", 0.03125"T, Ylw, Op (BULK-CS-GFR4-183)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- Zoro Select Composite Sheets