Shop All Plow Bolts
Zoro Select
Plow Bolt, 7/16"-14 Thrd Sz, 3" L, Steel, Zinc Plated, 300 PK
Mfr # 4348BP
Zoro # G9682129
product price: $295.99
/pk 300, $0.99/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4348BP
- Zoro # G9682129
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Tensile Strength (PSI) | 120,000 psi |
Item | Plow Bolts |
Description
7/16-14X3 Grade 5 Plow Bolt With Number 3 Head Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51030.037.0250)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22030080-100P1-14)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0150)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG5)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 6 in L, Flat Head, Alloy Steel, Plain (1CGD3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- Zoro Select Plow Bolts