Shop All Plow Bolts
Zoro Select
Plow Bolt, 5/8"-11 Thrd Sz, 5" L, Flat Head, Steel, Plain, 50 PK
Mfr # 6280BP8
Zoro # G9682549
product price: $157.99
/pk 50, $3.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Plow Bolt Type Plow Bolt
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6280BP8
- Zoro # G9682549
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Plain |
Thread Type | Coarse |
Head Style | Flat |
Item | Plow Bolts |
Tensile Strength (PSI) | 150,000 psi |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Description
Bulk Plow Bolts,5/8-11X5 BOLT PLO,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697352-PG)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 175 PK (6248BP8)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3-1/4" L, Flat Head, Steel, Plain, 100 PK (6252BP8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA3)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (U01037.037.0200)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW7)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- Zoro Select Plow Bolts