Shop All Plow Bolts
Zoro Select
Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 175 PK
Mfr # 6248BP8
Zoro # G9682445
product price: $448.99
/pk 175, $2.57/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Plow Bolt Type Plow Bolt
- Material Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6248BP8
- Zoro # G9682445
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Material | Steel |
Thread Type | Coarse |
Finish | Plain |
Head Style | Flat |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Tensile Strength (PSI) | 150,000 psi |
Description
Bulk Plow Bolts,5/8-11X3 BOLT PL,Package Quantity 175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.037.0100)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.025.0050)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0300)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 5" L, Flat Head, Steel, Plain, 50 PK (6280BP8)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3-1/4" L, Flat Head, Steel, Plain, 100 PK (6252BP8)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF6)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.043.0350)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 100 PK (01225)
- Zoro Select Plow Bolts