Shop All Plow Bolts
Zoro Select
Plow Bolt, 5/8"-11 Thrd Sz, 3-1/4" L, Flat Head, Steel, Plain, 100 PK
Mfr # 6252BP8
Zoro # G9682436
product price: $289.99
/pk 100, $2.90/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Plow Bolt Type Plow Bolt
- Material Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6252BP8
- Zoro # G9682436
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/4" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Material | Steel |
Thread Type | Coarse |
Finish | Plain |
Head Style | Flat |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Tensile Strength (PSI) | 150,000 psi |
Description
Bulk Plow Bolts,5/8-11X3 1/4 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 7 in L, 250 PK (MS35308-333)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 5" L, Flat Head, Steel, Plain, 50 PK (6280BP8)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 175 PK (6248BP8)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY7)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CFZ4)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0250)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 250 PK (4RWA5)
- Zoro Select Plow Bolts