Shop All Plow Bolts
Zoro Select
Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Steel, Plain, 300 PK
Mfr # 3716BP5P
Zoro # G9682357
product price: $83.65
/pk 300, $0.28/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3716BP5P
- Zoro # G9682357
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Tensile Strength (PSI) | 120,000 psi |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Item | Plow Bolts |
Description
3/8-16X1 Grade 5 Plow Bolt With Number 3 Head Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (SSKCIA0250037USA-100BX)
- MINUTE MAN ANCHORS Minute Man Anchors 3001 Optional Head for Steel MH Piers - Standard Head, 40 Pack (3001)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- MIDWEST FASTENER #8-32 x 1-3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01971)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0150)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK (4RWL6)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain (1CGD6)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW7)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Steel, Zinc Plated, 10 PK (U01037.050.0250)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX8)
- Zoro Select Plow Bolts