Shop All Plow Bolts
Zoro Select
Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 500 PK
Mfr # 3724BP8
Zoro # G9682323
product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724BP8
- Zoro # G9682323
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Type | Coarse |
Head Style | Flat |
Tensile Strength (PSI) | 150,000 psi |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Description
3/8-16X1 1/2 Grade 8 Plow Bolt With Number 3 Flat Head Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56249)
- USA INDUSTRIALS #6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-793)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX5)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0175)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0150)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0175)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01235)
- Zoro Select Plow Bolts