Shop All Plow Bolts
Zoro Select
Plow Bolt, 3/4"-10 Thrd Sz, 2-1/4" L, Flat Head, Steel, Plain, 150 PK
Mfr # 7536BP8
Zoro # G9682533
product price: $241.99
/pk 150, $1.61/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Plow Bolt Type Plow Bolt
- Material Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7536BP8
- Zoro # G9682533
- Country of Origin Canada
- Category Plow Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/4" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Material | Steel |
Thread Type | Coarse |
Finish | Plain |
Head Style | Flat |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Tensile Strength (PSI) | 150,000 psi |
Description
Bulk Plow Bolts,3/4-10X2 1/4 BOL,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (4CAJ9)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U55000.087.0700)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFV9)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW7)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 175 PK (6248BP8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0250)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA1)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 200 PK (5040BP8)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFZ1)
- Zoro Select Plow Bolts