Shop All Plow Bolts
Zoro Select
Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L, Steel, Plain, 100 PK
Mfr # 5036BP5P
Zoro # G9682375
product price: $97.69
/pk 100, $0.98/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2-1/4"
- Plow Bolt Type Plow Bolt
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5036BP5P
- Zoro # G9682375
- Country of Origin Canada
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/4" |
Details
System of Measurement | Inch |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Material | Steel |
Thread Type | Coarse |
Finish | Plain |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Tensile Strength (PSI) | 120,000 psi |
Description
Bulk Plow Bolts,1/2-13X2 1/4 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx35mm, PK5 (SS6X12035-005P1)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0015)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0100)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.043.0350)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV7)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF6)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain (1CGE2)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP8)
- Zoro Select Plow Bolts