Shop All Plow Bolts
Zoro Select
Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Steel, Zinc Plated, 275 PK
Mfr # 5040BP
Zoro # G9682068
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5040BP
- Zoro # G9682068
- Country of Origin Canada
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Tensile Strength (PSI) | 120,000 psi |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Item | Plow Bolts |
Description
Bulk Plow Bolts,1/2-13X2 1/2 BOL,Package Quantity 275
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Steel, Zinc Plated, 225 PK (5048BP)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0175)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0250)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0175)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 25 PK (01247)
- Zoro Select Plow Bolts