Shop All Plow Bolts
Zoro Select
Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 200 PK
Mfr # 5040BP8
Zoro # G9682217
product price: $218.99
/pk 200, $1.09/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5040BP8
- Zoro # G9682217
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Type | Coarse |
Head Style | Flat |
Tensile Strength (PSI) | 150,000 psi |
Item | Plow Bolts |
Fastener Industry Standards | ASME B18.9, SAE J429 |
Description
1/2-13X2 1/2 Grade 8 Plow Bolt With Number 3 Flat Head Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0255-AL28)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (31631)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 350 PK (5024BP8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN3)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0250)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGE4)
- Zoro Select Plow Bolts