Shop All Hand Truck Accessories
Zoro Select
Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb
Mfr # HPO 85X60/20-60K
Zoro # G6390842
original price:
$25.15
9% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-3/8 in
- Overall Width 2-3/8"
- Material Nylon
- Color White
- Load Capacity 650 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HPO 85X60/20-60K
- Zoro # G6390842
- Country of Origin Germany
- Category Hand Truck Accessories
Dimensions
Overall Height | 3-3/8 in |
Overall Width | 2-3/8" |
Wheel Diameter | 85 mm |
Wheel Dia. | 3 5/16 in |
Fits Axle Dia. | 3/4" |
Bore Dia. | 3/4" |
Wheel Width | 60 mm |
Hub Length | 2 23/64 in |
For Axle Size | 3/4 in |
Description
Nylon Tread Wheel for Pallet Jacks, 1,430 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 5/16 in Wheel Dia., 2 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 23/64 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- WARWOOD TOOL 26 Puller Hook Bar (44440)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041001)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- Zoro Select Hand Trucks & Dollies