Shop All Pegboard Hooks
Zoro Select
Pliers/Wrench Tool Holder, 15/16 In, PK10
Mfr # 5TPG9
Zoro # G1630885
original price:
$8.04
5% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 15/16 in
- Hole Size 1/4 in
- Type Locking Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPG9
- Zoro # G1630885
- UPC # 190735532010
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 15/16 in |
Hole Size | 1/4 in |
Inside Width | 2 in |
Inside Dia. | 2" |
For Pegboard Hole Size | 1/4 in |
Overall Length | 15/16 in |
Details
Material | Steel |
Type | Locking Style |
Rod Thickness | 3/16 in |
Item | Pliers/Wrench Tool Holder |
Projection | 15/16" |
Finish | Black |
Hole Shape | Round |
Construction | welded |
Color | Black |
Hole Spacing | 1 in |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
Accessory Type | Pliers/Wrench Toolholder |
For Pegboard Hole Spacing | 1 in |
Description
Pliers/Wrench Tool Holder, Overall Length 15/16 in, Overall Width 2 1/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Pliers/Wrench Toolholder Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BR)
- PORTAMATE Lumber Storage Rack (PBR-001)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- Zoro Select Pegboard Hooks