Shop All Staplers
Zoro Select
Plier Stapler, 15 Sheet, Black
Mfr # 2WFR9
Zoro # G1057192
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 15
- Throat Depth 2 in
- Color Black
- Length 3 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFR9
- Zoro # G1057192
- UPC # 190735456101
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 in |
Length | 3 1/2 in |
Width | 2 in |
Height | 6 1/2 in |
Details
Item | Plier Stapler |
Sheet Capacity | 15 |
Color | Black |
Design | Partial Strip |
Material | Metal/Plastic |
Loading | Top |
Staple Capacity | 100 |
For Use With | 1/4 in Staples |
Description
Plier Stapler, Sheet Capacity 15, Throat Depth 2 in, Black, Length 3 1/2 in, Width 2 in, Height 6 1/2 in, Staple Capacity 100, Material Metal/Plastic, Design Partial Strip, Top Loading, For Use With 1/4 in Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- SHARPIE White Medium Tip Paint Marker (1875046)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT4)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- Zoro Select Staplers