Shop All Adjustable Wrenches
Zoro Select
Plier Adj. Wrench, 8", 1/2" to 3/4", Black
Mfr # BG8N
Zoro # G2835439
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Black Oxide
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Jaw Capacity 1/2 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BG8N
- Zoro # G2835439
- Country of Origin Unknown
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Insulated / Uninsulated | Uninsulated |
Jaw Capacity | 1/2 in to 3/4 in |
Nonsparking | No |
Standards | ANSI |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Plier-Action Adjustable Wrench |
Tether Style | Tether Capable |
Description
Alloy Steel, Black Oxide, 8 in, Jaw Capacity 1/2 in to 3/4 in, Nonsparking No
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- BOSCH Diesel Fuel Filter Wrench (6760)
- CS UNITEC Non Sparking Adjustable Wrench, 10in/250mm, Beryllium Copper (EX501-10B)
- Zoro Select Adjustable Wrenches