Shop All Hairnets, Beardnets & Bouffants
This Product is Discontinued
Zoro Select
PleatedBouffantCap, PP, 21", White, PK1000 (Discontinued)
Mfr # 56JM07
Zoro # G8087966
This Product is Discontinued
Key Features
- Color White
- Diameter 21 in
- Material Polypropylene
- Size Universal
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56JM07
- Zoro # G8087966
- Country of Origin Bangladesh
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | Universal |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Fabric Weight | 0.32 oz |
Pleated | Yes |
Product Type | Bouffant Cap |
Bouffant Style | Pleated |
Packaging | Box |
Description
Bouffant Cap, Bouffant Style Pleated, Color White, Diameter 21 in, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.