Shop All Platform Trucks
Zoro Select
Platform Truck, Folding Handle, 35-1/2x24
Mfr # 33H181
Zoro # G5034364
original price:
$225.57
18% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 3/8 in
- Overall Length 35 1/2 in
- Overall Width 24 in
- Color Gray
- Load Capacity 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H181
- Zoro # G5034364
- UPC # 190735464687
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 37 3/8 in |
Overall Length | 35 1/2 in |
Overall Width | 24 in |
Deck LxWxH | 35-1/2 in x 24 in x 7-3/4 in |
Extended Length | 35 1/2 in |
Caster Wheel Width | 1 3/8 in |
Caster Wheel Dia. | 5 in |
Deck Height | 7 3/4 in |
Deck Width | 24 in |
Deck Length | 35 1/2 in |
Overall LxWxH | 35-1/2 in x 24 in x 37-3/8 in |
Caster Width | 1 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 550 lb, Overall Height 37 3/8 in, Overall Length 35 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 17 ga, Deck Height 7 3/4 in, Deck Length 35 1/2 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- ZORO SELECT Replacement Tire/Tube, 16 x 4 In. (1NWX9)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in (WHPTA24485PH95)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 45in H (APT2SH36485PU95)
- Zoro Select Platform & Panel Trucks