Shop All Platform Trucks
Zoro Select
Platform Truck, 400 lb., Handle Folding
Mfr # AFT-30-NM
Zoro # G9416513
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 30 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AFT-30-NM
- Zoro # G9416513
- UPC # 691215058353
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 30 in |
Overall Width | 18 1/2 in |
Platform Length | 30"; 30" |
Deck LxWxH | 30 in x 18-1/2 in x 7-3/8 in |
Deck Width | 18 1/2 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 4 in |
Deck Length | 30 in |
Deck Height | 7 3/8 in |
Overall LxWxH | 30 in x 18-1/2 in x 33-1/2 in |
Caster Width | 1 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 400 lb, Overall Height 33 1/2 in, Overall Length 30 in, Overall Width 18 1/2 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 7 3/8 in, Deck Length 30 in, Deck Width 18 1/2 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Winch Cover, for 4000-4500 Models (18032)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE80)
- ZORO SELECT Platform Truck, 1400lb, 36in x 18in, 39in H (EPTLU18365PU95)
- ZORO SELECT Standard Platform Truck, 1200 lb., 63 In L (13X486)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24606MR95)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- Zoro Select Platform Trucks