Shop All Platform Trucks
Zoro Select
Platform Truck, 2400 lb, 60in x 24in
Mfr # EPT24608MR95
Zoro # G4305975
product price: $333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/4 in
- Overall Length 63 5/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPT24608MR95
- Zoro # G4305975
- UPC # 714334033602
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 38 1/4 in |
Overall Length | 63 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 60 in x 24 in x 11-1/8 in |
Deck Height | 11 1/8 in |
Caster Wheel Dia. | 8 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Overall LxWxH | 63-5/8 in x 24-3/8 in x 38-1/4 in |
Caster Width | 2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 38 1/4 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 11.81", Includes 2 Clamps (TESH20-36)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H (EPTFL24488MR95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 45in H (APT2SH36485PU95)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in (WHPTA30605PH95)
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- ZORO SELECT Platform Truck, 400 lb., Handle Folding (AFT-30-NM)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG8)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 30" x 60" Deck, 21" Deck Height (BB3060B)
- Zoro Select Platform Trucks