Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 60in x 30in
Mfr # WHPTA30605PH95
Zoro # G4305817
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Overall Height 50 1/4 in
- Overall Length 63 5/8 in
- Overall Width 30 3/8 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHPTA30605PH95
- Zoro # G4305817
- UPC # 714334037259
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 50 1/4 in |
Overall Length | 63 5/8 in |
Overall Width | 30 3/8 in |
Deck LxWxH | 60 in x 30 in x 25 in to 31 in |
Deck Width | 30 in |
Deck Height | 25 in to 31 in |
Deck Length | 60 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 63-5/8 in x 30-3/8 in x 50-1/4 in |
Adjustable Height Range | 25 in to 31 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 50 1/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in to 31 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1000 lb. (ALEV 200/20K-BB0.5)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- ZORO SELECT Folding Handle Platform Truck, 770 lb. (2PLG7)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 30in, 39in H (EPTLU30485PU95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in (WHPTA24485PH95)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- Zoro Select Platform & Panel Trucks