Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 48in x 24in
Mfr # WHPTA24486MR95
Zoro # G4305850
original price:
$435.95
5% off
new price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Overall Height 51 1/4 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHPTA24486MR95
- Zoro # G4305850
- UPC # 714334037280
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 51 1/4 in |
Overall Length | 51 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 48 in x 24 in x 24 in to 34 in |
Deck Length | 48 in |
Deck Height | 24 in to 34 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Deck Width | 24 in |
Overall LxWxH | 51-5/8 in x 24-3/8 in x 51-1/4 in |
Adjustable Height Range | 24 in to 34 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 51 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Plastic Plunger Assembly Instructions (PLUNGER)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- ZORO SELECT Platform Truck, 2000lb, 41 in to 51 in H (WHPTA24606MR95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- ZORO SELECT Platform Truck, Aluminum, 300 lb., 9 in. H (FAPT-1628)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in, 46in H (EPT2RH24486PH95)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- Zoro Select Platform & Panel Trucks