Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 41in to 51in H
Mfr # WHPTA30486MR95
Zoro # G4305756
product price: $460.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Overall Height 51 1/4 in
- Overall Length 51 5/8 in
- Overall Width 30 3/8 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHPTA30486MR95
- Zoro # G4305756
- UPC # 714334037389
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 51 1/4 in |
Overall Length | 51 5/8 in |
Overall Width | 30 3/8 in |
Deck LxWxH | 48 in x 30 in x 25-1/2 in to 35-1/2 in |
Deck Width | 30 in |
Caster Wheel Dia. | 6 in |
Deck Height | 25 1/2 in to 35 1/2 in |
Deck Length | 48 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 51-5/8 in x 30-3/8 in x 51-1/4 in |
Adjustable Height Range | 25-1/2 in to 35-1/2 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 51 1/4 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 1/2 in to 35 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 2 ton GXL Clamp (6506221)
- HAMILTON Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-8GB95)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- DAYTON Festoon Intermediate Car, Nylon Wheels (33N230)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- ZORO SELECT Platform Truck, 1000lb, 48in x 24in (EPTD24485PU95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- Zoro Select Platform & Panel Trucks