Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 41-1/2 in H
Mfr # WHPTLU24606MR95
Zoro # G4305780
product price: $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Overall Height 43 3/4 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHPTLU24606MR95
- Zoro # G4305780
- UPC # 714334037594
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 43 3/4 in |
Overall Length | 63 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 48 in x24 in x 26 in, 60 in |
Deck Width | 24 in |
Deck Height | 26 in |
Deck Length | 48 in, 60 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 63-5/8 in x 24-3/8 in x 43-3/4 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 43 3/4 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 48 in, 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Nylon, Yellow (EN1804NX8)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR05028S)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24486MR95)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- ZORO SELECT Wire-Sided Platform Truck, 52 In. L (WIRE-M)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB30608PU95)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- Zoro Select Platform & Panel Trucks