Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 41-1/2 in H
Mfr # WHPTLU24486MR95
Zoro # G4305799
product price: $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Overall Height 43 3/4 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHPTLU24486MR95
- Zoro # G4305799
- UPC # 714334037570
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 43 3/4 in |
Overall Length | 51 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 36 in x24 in x 26 in, 48 in |
Caster Wheel Width | 2 in |
Deck Height | 26 in |
Deck Width | 24 in |
Deck Length | 36 in, 48 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 51-5/8 in x 24-3/8 in x 43-3/4 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 43 3/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 36 in, 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- SERVICE CASTER 4'' Extra Large Heavy Duty Twin Wheel Caster 7/16 Grip Ring Stem, 5PK (SCC-UHGR02S100-NYS-716176-5)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 3-ply (EN3-902-06-T5)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24606MR95)
- ZORO SELECT Platform Truck, Folding Handle, 36x24 (33H179)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in (WHPTA24485PH95)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT4)
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952689)
- Zoro Select Platform Trucks