Shop All Platform Trucks
Zoro Select
Platform Truck, 1500lb, 72in x 36in
Mfr # EPT367210PN95
Zoro # G4306176
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Overall Height 40 7/8 in
- Overall Length 75 5/8 in
- Overall Width 36 3/8 in
- Color Gray
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EPT367210PN95
- Zoro # G4306176
- UPC # 714334033961
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 40 7/8 in |
Overall Length | 75 5/8 in |
Overall Width | 36 3/8 in |
Deck LxWxH | 72 in x 36 in x 13-7/8 in |
Deck Width | 36 in |
Caster Wheel Width | 3-1/2 in |
Deck Height | 13 7/8 in |
Caster Wheel Dia. | 10 in |
Deck Length | 72 in |
Overall LxWxH | 75-5/8 in x 36-3/8 in x 40-7/8 in |
Caster Width | 3-1/2 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 40 7/8 in, Overall Length 75 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG100516-2LSA-11)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- THE BRUSH MAN 3/4” X 60Ft Manila Rope With 9/16” Snap Hook (ROPESNAP3/4X60)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPT2H24488PU95)
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- ZORO SELECT Standard Platform Truck, 1200 lb., 63 In L (13X486)
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H (EPTFL24488MR95)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters with Ergo Handle, 60 x 30, 1400 Lb. Capacity (952116E)
- Zoro Select Platform & Panel Trucks