Shop All Platform Trucks
Zoro Select
Platform Truck, 1200lb, 72in x 30in
Mfr # EPT30728PN95
Zoro # G4305920
product price: $484.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Width 30 3/8 in
- Color Gray
- Load Capacity 1,200 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPT30728PN95
- Zoro # G4305920
- UPC # 714334033909
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 75 5/8 in |
Overall Width | 30 3/8 in |
Deck LxWxH | 72 in x 30 in x 11-3/8 in |
Deck Height | 11 3/8 in |
Deck Width | 30 in |
Caster Wheel Width | 3 in |
Caster Wheel Dia. | 8 in |
Deck Length | 72 in |
Overall LxWxH | 75-5/8 in x 30-3/8 in x 38-1/2 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 75 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/8 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/4" (25 Pack) (HDTGV14-25PK)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- Zoro Select Platform Trucks