Shop All Platform Trucks
Zoro Select
Platform Truck, 1200lb, 36in x 30in, 42in H
Mfr # EPT30368SPN95
Zoro # G4306331
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Width 30 3/8 in
- Color Gray
- Load Capacity 1,200 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPT30368SPN95
- Zoro # G4306331
- UPC # 714334038362
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 37 7/8 in |
Overall Width | 30 3/8 in |
Deck LxWxH | 36 in x 30 in x 11 3/8 in |
Deck Width | 30 in |
Deck Length | 36 in |
Caster Wheel Width | 3 in |
Deck Height | 11 3/8 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 37-7/8 in x 30-3/8 in x 38-1/2 in |
Caster Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 37 7/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/8 in, Deck Length 36 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (29XP50)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-5)
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- ZORO SELECT Folding Handle Platform Truck, 770 lb. (2PLG7)
- ZORO SELECT Platform Truck, 2400 lb, 60in x 24in (EPT24608MR95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- Zoro Select Platform Trucks