Shop All Platform Trucks
Zoro Select
Platform Truck, 1200 lb., SS, 36 in x 18 in
Mfr # XP136S500
Zoro # G7125431
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 41 in
- Overall Width 19 in
- Color Silver
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XP136S500
- Zoro # G7125431
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 41 in |
Overall Width | 19 in |
Deck LxWxH | 36 in x 18 in x 9 in |
Caster Wheel Dia. | 5 in |
Deck Length | 36 in |
Caster Wheel Width | 1-1/4 in |
Deck Height | 9 in |
Deck Width | 18 in |
Overall LxWxH | 41 in x 19 in x 39 in |
Handle Height | 39 in |
Caster Width | 1-1/4 in |
Description
Stainless-Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 41 in, Overall Width 19 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1713R2642A1E24B4W5C1P3)
- ZORO SELECT Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360S500)
- ZORO SELECT Platform Truck, 4000lb, 36in x 24in, 42in H (EPT24368PH95)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- ZORO SELECT Platform Truck, 2000lb, 72in x 16in, 58in H (PTS18725/8PU95)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG6)
- ZORO SELECT Standard Platform Truck, 3000 lb., 64 In L (13X497)
- WESTWARD Platform Truck, 13 in H, 2000 lb. Capacity (48XK51)
- Zoro Select Platform & Panel Trucks