Shop All Platform Trucks
Zoro Select
Platform Truck, 1000lb, 60in x 24in
Mfr # EPTD24605PU95
Zoro # G4306535
product price: $254.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Overall Height 34 7/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 1,400 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPTD24605PU95
- Zoro # G4306535
- UPC # 714334034135
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 34 7/8 in |
Overall Length | 63 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 60 in x 24 in x 7-3/4 in |
Caster Wheel Width | 1-1/4 in |
Deck Length | 60 in |
Caster Wheel Dia. | 5 in |
Deck Height | 7 3/4 in |
Deck Width | 24 in |
Overall LxWxH | 63-5/8 in x 24-3/8 in x 34-7/8 in |
Caster Width | 1-1/4 in |
Description
Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Platform Truck, 1000lb, 48in x 24in (EPTD24485PU95)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPT2H24488PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- Zoro Select Platform Trucks