Shop All Platform Trucks
Zoro Select
Platform Truck, 1000lb, 48in x 24in
Mfr # EPTD24485PU95
Zoro # G4306526
product price: $254.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Overall Height 34 7/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 1,400 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPTD24485PU95
- Zoro # G4306526
- UPC # 714334034111
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 34 7/8 in |
Overall Length | 51 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 48 in x 24 in x 7-3/4 in |
Deck Length | 48 in |
Deck Height | 7 3/4 in |
Deck Width | 24 in |
Caster Wheel Width | 1-1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 51-5/8 in x 24-3/8 in x 34-7/8 in |
Caster Width | 1-1/4 in |
Description
Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- VESTIL Arm Link Bracket (07-016-021)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT Platform Truck, 1000lb, 60in x 24in (EPTD24605PU95)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG6)
- ZORO SELECT Platform Truck, Folding Handle, 35-1/2x24 (33H181)
- Zoro Select Platform Trucks