Shop All Flat Brackets
Zoro Select
Plate, Tee, 2.5 X 2.5 In
Mfr # 4PB69
Zoro # G1118126
product price: $0.46
/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc
- Length (In.) 2 1/2 in
- Width (In.) 5/8 in
- Holes per Leaf 2 on Stem/3 on Top
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB69
- Zoro # G1118126
- UPC # 190735517512
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 5/8 in |
Size (In.) | 2 1/2 x 2 1/2 in |
Details
Finish | Bright Zinc |
Holes per Leaf | 2 on Stem/3 on Top |
Item | Tee Plate |
Hardware | Included |
Holes | 5 |
Mounting Holes | 5, 3 on Top, 2 on Stem, Counter Sunk |
Holes Per Leaf | 2 on Stem/3 on Top |
Description
Tee Plate, Bright Zinc Finish, Size (In.) 2 1/2 x 2 1/2 in, Width (In.) 5/8 in, Length (In.) 2 1/2 in, Holes per Leaf 2 on Stem/3 on Top, Holes 5, Mounting Holes 5, 3 on Top, 2 on Stem, Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 24x24 (KRPPDW2424PH)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Navy 96 sq ft per carton (EQ310-593)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (2776B)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Flat Corner Brace, Steel, 6 In W (1WDL1)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT Mending Plate, Steel, 1 1/4 Wx8 In L (1WDG6)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PE71)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 6 in. L Black Steel Mending Plate (01-3411-540)
- Zoro Select Flat Brackets