Shop All Aluminum Treads
Zoro Select
Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft
Mfr # 03P.125X24-48
Zoro # G3116662
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 3003
- Temper H22
- Length 4 ft
- Width 2 ft
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03P.125X24-48
- Zoro # G3116662
- Country of Origin Multiple
- Category Aluminum Treads
Dimensions
Length | 4 ft |
Width | 2 ft |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Aluminum Textured Plate Stock, Aluminum, 3003, H22, Tread, Texture Textured, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.013 in, Mounting Hardware Included No, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Bright, Yield Strength 20,000 psi, Tensile Strength 23,000 psi, 40 Brinell Hardness, Not Rated Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15698_24_24)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- ZORO SELECT Music Wire, Steel alloy, 17, 0.039 In (21039)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 2Ft (03P.125X12-24)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft (03P.25X12-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft (03TP.063X12-12)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- Zoro Select Aluminum Treads