Shop All Aluminum Treads
Zoro Select
Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft
Mfr # 03TP.063X12-12
Zoro # G2832383
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 3003
- Temper H22
- Length 1 ft
- Width 1 ft
- Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03TP.063X12-12
- Zoro # G2832383
- Country of Origin Multiple
- Category Aluminum Treads
Dimensions
Length | 1 ft |
Width | 1 ft |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Aluminum Textured Plate Stock, Aluminum, 3003, H22, Tread, Texture Textured, 12 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.063 in Thickness, Thickness Tolerance +/-0.006 in, Mounting Hardware Included No, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Bright, Yield Strength 20,000 psi, Tensile Strength 23,000 psi, 40 Brinell Hardness, Not Rated Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM-1/2 X 3)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft (03P.25X12-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft (03P.125X24-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 4Ft (03TP.125-12X48)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 2x4Ft (03TP.063X24-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4Ft (03P.25X24-48)
- Zoro Select Aluminum Treads