Shop All Carbon Steel Treads
Zoro Select
Plate Stock, Tread, 1009Stl, 1/4 InT, 2x4 Ft
Mfr # HDP.25X24-48
Zoro # G2717766
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1009
- Temper Hot Rolled
- Typical Hardness 149
- Length 4 ft
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDP.25X24-48
- Zoro # G2717766
- Country of Origin Multiple
- Category Carbon Steel Treads
Dimensions
Length | 4 ft |
Width | 2 ft |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Nominal Size (LxW) | 24 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Description
1009 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade 1009, Thickness 1/4 in, Thickness Tolerance +/-0.017 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 4 ft, Overall Width 24 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness 149, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Length Tolerance +/-0.125 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Gum, 1/4 In Th, 36 Inx10 Ft (BULK-RS-NAT40-208)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_12_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 2x4Ft (HDP.188X24-48)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 2x4 Ft (HDP.125X24-48)
- Zoro Select Carbon Steel Treads