Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 304/304L, 3/8 x 12 x 12 In
Mfr # 4ZDU4
Zoro # G3132841
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304/304L
- Thickness 0.375 in
- Width 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZDU4
- Zoro # G3132841
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 in |
Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +0.125/-0.000 in |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Plate Stock, Stainless Steel, 304, Plate, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 12 in Overall Width, Width Tolerance +0.125/-0.000 in, 0.375 in Thickness, Thickness Tolerance +0.055/-0.01 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 160, Rockwell Hardness B80, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.75" W (CTSQ/17501750083-48)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X2.5-24)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.75X1-24)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.375X1.25-6)
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L (4453_60_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X4-6)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS1x3x31)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1.25-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock