Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 304/304L, 3/16 x 6 x 6 In
Mfr # 4P.188X6-6
Zoro # G2720252
original price:
$18.69
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304/304L
- Thickness 0.1875 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4P.188X6-6
- Zoro # G2720252
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 6 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +0.125/-0.000 in |
Overall Width | 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +0.125/-0.000 in, 0.1875 in Thickness, Thickness Tolerance +0.045/-0.01 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 160 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx2 Ft L (6SH16X12-24)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X1.5-12)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.25-24)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19634_72_0)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.5X.75-24)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock