Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In
Mfr # 4P.25X6-6
Zoro # G3271177
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304/304L
- Thickness 0.25 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4P.25X6-6
- Zoro # G3271177
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 6 in |
Width Tolerance | +0.125/-0.000 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 6 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +0.125/-0.000 in, 0.25 in Thickness, Thickness Tolerance +0.045/-0.01 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 160 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A (BULK-RS-S40-10)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1-36)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.25x3x31)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.5X.75-24)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.625X1.5-12)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X2.5-12)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock