Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 17-4 PH, 3/8 x 6 x 6 In
Mfr # 2EXR1
Zoro # G2998694
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 0.375 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EXR1
- Zoro # G2998694
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 6 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +0.125/-0.000 in |
Overall Length | 6 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Square, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 6 in Overall Width, Width Tolerance +0.125/-0.000 in, 0.375 in Thickness, Thickness Tolerance +0.055/-0.01 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 160,000 psi, Tensile Strength 185,000 psi, 326 Brinell Hardness, 108 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5604, ASTM A693-03, UNS S17400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx6 In x 6 ft (4YTY6)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.5X2-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X1-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.048x6x121)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X4-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/4 Tx3/4 In W, 6 ft (4YTT9)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.312X1.5-12)
- ZORO SELECT SS Plate 316, 6in Overall L (6p.25x3-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock