Shop All Stainless Steel Sheets
This Product is Discontinued
Zoro Select
Plate Stock, SS, 1/2in.W, 0.012" Thickness (Discontinued)
Mfr # 87151
Zoro # G3309586
This Product is Discontinued
Key Features
- Length 1 ft
- Temper Annealed
- Alloy Type 430
- Type General Purpose
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87151
- Zoro # G3309586
- UPC # 614121871519
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 0.5 in |
Length | 1 ft |
Length Tolerance | +/-0.0625 in |
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Details
Temper | Annealed |
Alloy Type | 430 |
Type | General Purpose |
Thickness | 0.012 in |
Typical Yield Strength (PSI) | 30,000 psi |
Thickness Tolerance | +/-0.002 in |
Item | Plate Stock |
Standards | ASTM A240 |
Finish | Mill |
Material | Stainless Steel |
Yield Strength | 30,000 psi |
Mechanical Finish | Mill |
Material Grade | 430 |
Heat Treatment | Annealed |
Shape Type | Sheet |
Description
Plate Stock, Stainless Steel, 430, 12 in Overall Length, Length Tolerance +/-0.0625 in, 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.012 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, Shape Type Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.