Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Plate Stock, SS, 1/2 in.W, 0.018" Thickness
Mfr # 87157
Zoro # G3708540
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 430
- Thickness 0.018 in
- Width 0.5 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 87157
- Zoro # G3708540
- UPC # 614121171572
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Details
Material | Stainless Steel |
Alloy Type | 430 |
Thickness | 0.018 in |
Finish | Mill |
Temper | Annealed |
Standards | ASTM A240 |
Type | General Purpose |
Item | Plate Stock |
Typical Yield Strength (PSI) | 30,000 psi |
Thickness Tolerance | +/-0.002 in |
Material Grade | 430 |
Shape | Rectangle |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Yield Strength | 30,000 psi |
System of Measurement | Inch |
Shape Type | Sheet |
Description
Plate Stock, Stainless Steel, 430, Rectangle, 12 in Overall Length, Length Tolerance +/-0.0625 in, 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.018 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 40A (BULK-RS-S40-817)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.500 Dia, Sq (0616LAT-36X40)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1092_12_0)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F2X3-36)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x5x181)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ZORO SELECT Hex Bar Stock, 2" Thick, 2" Lx12" W (371_12_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.375X1.75-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock