Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 4 in Over. W
Mfr # 15510_4_24
Zoro # G602646757
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15510_4_24
- Zoro # G602646757
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 4 in x 24 in |
Overall Width | 4 in |
Overall Length | 24 in |
Nominal Size (WxL) | 4 in x 24 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +0.125/-0 in, 0.5 in Thickness, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-6)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.375X2.5-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8086_6_12)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- Zoro Select Aluminum Sheets