Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 3/4 in Over. W
Mfr # CP.375X.75-72
Zoro # G401840233
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill
- Material Aluminum
- Hardness Scale BHN
- Straightness Tolerance Not Rated
- Machining Finish Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CP.375X.75-72
- Zoro # G401840233
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Nominal Size (WxL) | 3/4 in x 6 ft |
Overall Width | 3/4 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6 in, 3/4 in Overall Width, Width Tolerance +0.125/-0 in, 0.375 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.06 to 0.09" (LK1615-25)
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (4786_6_12)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (24S1.125 -6)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 5 In, 6 Ft (61F.75X5-72)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8086_6_12)
- Zoro Select Aluminum Sheets