Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 3 in Over. W
Mfr # CP.375X3-72
Zoro # G801840239
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CP.375X3-72
- Zoro # G801840239
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 3 in x 72 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 3 in x 6 ft |
Overall Width | 3 in |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6 in, 3 in Overall Width, Width Tolerance +0.125/-0 in, 0.375 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Angle, 15 Series (093WD7638S02)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ZORO SELECT PTFE Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PTFE-676)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.25X.75-6)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 1 x 1 In (SB-6061-1000-01-01)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8026_6_6)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.25X1.5-48)
- Zoro Select Aluminum Sheets