Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 2 in Over. W
Mfr # CP1.5X2-72
Zoro # G901840047
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CP1.5X2-72
- Zoro # G901840047
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 72 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 1.5 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-NHS30-103)
- RANDALL 3/8In. ROD (6 FT M-128)
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.75X4-24)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.25X.75-24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (4786_24_48)
- ZORO SELECT Bar Stock, Aluminum, 6061, 5/8 x 8 In, 3 Ft (61F.625X8-36)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- Zoro Select Aluminum Sheets