Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 1 in Over. W
Mfr # CP.25X1-72
Zoro # G701841558
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CP.25X1-72
- Zoro # G701841558
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 1 in x 72 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 in x 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 6 ft Overall Length, Length Tolerance +/-6 in, 1 in Overall Width, Width Tolerance +0.125/-0 in, 0.25 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated, Appearance Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- USA INDUSTRIALS UHMW Polyethylene 48" L x 12" W x 3/4" Thick (BULK-PS-UHMW-355)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 6 Ft L (2HJW7)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (24F.75X4 -6)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_12_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7125_2_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_24_48)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (15510_2_24)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1238_8_8)
- Zoro Select Aluminum Sheets