Shop All Aluminum Sheets
Zoro Select
Plate Stock, Aluminum, 1 1/2 in Over. W
Mfr # CP.375X1.5-24
Zoro # G101841615
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CP.375X1.5-24
- Zoro # G101841615
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 1 1/2 in x 24 in |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 24 in |
Description
Flat Bar Stock, Aluminum, 5083, T6511, Sheet, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/2 in Overall Width, Width Tolerance +0.125/-0 in, 0.375 in Thickness, Thickness Tolerance +/- 0.005, Fabrication Cast, Heat Treatment Cast, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Yes, Minimum Temperature Not Rated, Maximum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 48" L, 1-1/4" W (BULK-PS-ACB-1027)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 3 Ft (2EYZ2)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx24Wx48 InL (03SH.062X24-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.5X75-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1240_12_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8092_6_12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24266_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1242_6_6)
- Zoro Select Aluminum Sheets